This product requires certification to purchase.

6 x 4 in. Closet Bend Spacer in Red

William H. Harvey

6 x 4 in. Closet Bend Spacer in Red

  • Fast #
  • Part #HAR12005
  • Item #8058
  • Manufacturer Part #12005
3.4 out of 5 Customer Rating
Brand image
William H. Harvey

6 x 4 in. Closet Bend Spacer in Red

  • Fast #
  • Part #HAR12005
  • Item #8058
  • Manufacturer Part #12005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates the need for chipping out concrete
  • Allows for easy fitting installation after the concrete pour
  • Fits 3-in and 4-in waste lines
  • Constructed of sturdy plastic eliminating the need for coffee cans or duct tape
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
6 in
Fits Pipe Size:
6 in
Height:
4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Bend Spacer
Size:
4 in
UPC:
078864120059