This product requires certification to purchase.

8 oz Metal White Pipe Joint Compound

William H. Harvey

8 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #H23045
  • Item #51419
  • Manufacturer Part #23045
5 out of 5 Customer Rating
Brand image
William H. Harvey

8 oz Metal White Pipe Joint Compound

  • Fast #
  • Part #H23045
  • Item #51419
  • Manufacturer Part #23045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TFE Paste is a pure white thread lubricant and sealant made with PTFE
  • Brushable paste dries slowly, is non-hardening and withstands up to 3,000 psi on gases at temps from -50° F to +500° F
  • Use on water, steam, natural and LP gas, oils, fuels, dilute acids
  • Apply to metals, PVC, CPVC, ABS, polypropylene and nylon
  • TFE paste is our best all-purpose sealant for heavy duty applications. UPC and NSF listed
  • Requires Certification

Documents


Specifications

Color:
White
Pipe Compatibility:
Metal
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
8 oz
UPC:
078864230451