This product requires certification to purchase.

Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

William H. Harvey

No-Seep® Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H1025N
  • Item #1291373
  • Manufacturer Part #1025-N
5 out of 5 Customer Rating
Brand image
William H. Harvey

No-Seep® Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #H1025N
  • Item #1291373
  • Manufacturer Part #1025-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • For floor closet bowls only
  • With plastic flange
  • Kit includes: 1/4" x 2 1/4" brass bolt set with double nuts and washers
  • Fits 3" and 4" lines
  • All gaskets conform to federal specification TT-P 1536A
  • Requires Certification

Specifications

Collection:
No-Seep®
Extra Wax:
No
Hardware Included:
Yes
Material:
Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
3 in - 4 in
UPC:
078864010251
With Horn:
Yes