This product requires certification to purchase.

1-1/2 in. Forged Steel Reduced Port Flanged Gate Valve

Powell Valves

Figure GA03 1-1/2 in. Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #PGA03FA58GBJ
  • Item #3951046
  • Manufacturer Part #1.50 GA03FA58GB
4.5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GA03 1-1/2 in. Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #PGA03FA58GBJ
  • Item #3951046
  • Manufacturer Part #1.50 GA03FA58GB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wedges are accurately guided thru the entire stroke
  • Standard trim is stellite faced seat rings, 13% chrome wedge seat surfaces, and 13% chrome stem (API trim 8). Other trims available on request
  • Seat faces lapped for smooth finish and superior sealing
  • Stems are non-rotating with surface finish to maximize packing seal for low fugitive emissions
  • Each valve is shell, seat and back-seat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • End flanges have the following raised faces per ASME B16.5
  • Weld ends are available per ASME B16.25/B16.11 or per customer’s specification
  • Extended body ends available on gate valves
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
6-3/10 in
Length
7-1/2 in
Pressure Class
300#
Pressure - Maximum
740 psi
Valve Size
1-1/2 in
Weight
29.3 lb
Width
7-1/2 in
Characteristics & Features
Collection
Figure GA03
Material
Forged Steel
Material Type
410, Stellite 6
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
410 Stainless Steel, Stellite 6
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B16.5
ASTM
ASTM A105, ASTM A182 F11, ASTM A182 F22, ASTM A182 F316, ASTM A182 F316L, ASTM A182 F6a, ASTM A193 Grade B16, ASTM A193 Grade B7, ASTM A193 Grade B8M, ASTM A194 Grade 2H, ASTM A194 Grade 7, ASTM A194 Grade 8M, ASTM A439 Grade D2
FM Approved
No
NSF Certified
No
UL Listed
No