This product requires certification to purchase.

3/4 in. Forged Steel Threaded Rising Globe Valve

Powell Valves

Figure GL08 3/4 in. Forged Steel Threaded Rising Globe Valve

  • Fast #
  • Part #PGL08TA58GBF
  • Item #4053389
  • Manufacturer Part #0.75 GL08TA58GB
5 out of 5 Customer Rating
Brand image
Powell Valves

Figure GL08 3/4 in. Forged Steel Threaded Rising Globe Valve

  • Fast #
  • Part #PGL08TA58GBF
  • Item #4053389
  • Manufacturer Part #0.75 GL08TA58GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Two-piece gland design for optimal alignment and uniformed packing compression
  • Bolted/welded bonnet
  • Seat faces lapped for smooth finish and superior sealing
  • Standard trim is Stellate® faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8). Other trims available on request
  • Wall thickness per heavy wall API 602 requirements
  • Swivel disc for optimal seating and longer seat life are non-rotating
  • Stems of hand wheel operated design are rotating/rising design
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
  • End flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16" (2 mm) classes 600: 1/4" (7 mm)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
3-9/10 in
Length
3-31/50 in
Pressure Class
800#
Valve Size
3/4 in
Characteristics & Features
Collection
Figure GL08
Material
Forged Steel
Material Type
A105
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Bonnet Type
Bolted
Valve Disc Material
420 Stainless Steel, CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Rising
Valve Type
Globe Valve
Warranty & Product Information
API
API 602, API 598
ASME
ASME B16.34, ASME B16.10, ASME B1.20.1
ASTM
ASTM A105, ASTM A182 F6A, ASTM A193 Grade B7, ASTM A194 Grade 2H