1-3/8 in. High/Low Limit Switch
1-3/8 in. High/Low Limit Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Switch cuts off device when certain temperature is reached
- Temperature cut-off: 220°F
Specifications
- Application:
- Heating
- Depth:
- 1-3/8 in
- Maximum Temperature:
- 220
- Product Type:
- Limit Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 220 Deg F
- UPC:
- 093909062217