This product requires certification to purchase.

15 in. Vent Extension for Williams Furnace Model 14038 Direct Vent Furnace

Williams

15 in. Vent Extension for Williams Furnace Model 14038 Direct Vent Furnace

  • Fast #
  • Part #W9304
  • Item #1131476
  • Manufacturer Part #9304
5 out of 5 Customer Rating
Brand image
Williams

15 in. Vent Extension for Williams Furnace Model 14038 Direct Vent Furnace

  • Fast #
  • Part #W9304
  • Item #1131476
  • Manufacturer Part #9304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Williams Furnace Model 14038 Direct Vent Furnaces
Diameter:
15 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
093909001643
Width:
9-1/2 in