45K BTU - Natural Gas Floor Furnace
45K BTU - Natural Gas Floor Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Williams' floor furnaces use no above-the-floor room space as it unobtrusively circulates warm air and does it without the aid of a blower
- Fitted with an automatic floor register grille temperature control and nonelectric pilot to ensure continuous heat -- even during power outages
- Includes a wall-mounted thermostat and automatic temperature and safety controls
- Gas Conversion Kit Available
- Heat Exchanger Warranty: 10 Years
- Parts Warranty: 1 Year
Documents
Specifications
- AFUE:
- 58.00 %
- BTU:
- 45000
- BTU Heat Rating:
- 45000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Condensing:
- No
- Configuration:
- Vertical
- Depth:
- 32 in
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 28-1/2 in
- MBH:
- 45
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 093909578558
- Vent Type:
- Chimney Vent
- Width:
- 24 in