50 MBH Thermostat Furnace Propane with Wall Mount
50 MBH Thermostat Furnace Propane with Wall Mount
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Monterey gravity, top-vented wall furnaces require no electricity for operation, a matchless pilot igniter and automatic temperature and safety controls
- Each furnace includes a thermostat that may be mounted on a wall or on the cabinet of the furnace
- The furnace is vented through the roof to the outside (venting material not included) and requires installation on an interior wall
- Designed to heat two adjacent rooms operating with a single thermostat
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 77
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Top Vent
- Depth:
- 16
- Fuel Type:
- Propane
- Height:
- 65-3/4
- MBH:
- 50
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 093909575724
- Width:
- 16