This product requires certification to purchase.

50000 BTU Natural Gas Unit Heater

Williams

50000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W5001522A
  • Item #4596735
  • Manufacturer Part #5001522A
3.6 out of 5 Customer Rating
Brand image
Williams

50000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W5001522A
  • Item #4596735
  • Manufacturer Part #5001522A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy instant warmth with a traditional enclosed vented room heater
  • Each heater includes a thermostat that may be mounted on a wall or on the cabinet of the heater and features a matchless pilot igniter and automatic temperature and safety controls
  • The heater is vented through the roof to the outside (venting material not included)
  • No electricity is needed for operation making it great during power outages
  • Requires Certification

Documents


Specifications

AFUE:
68
BTU:
50000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Configuration:
Front
Flue Size:
4
Fuel Type:
Natural Gas
Height:
32-7/8
Installation Type:
Freestanding
MBH:
50
Material:
Steel
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
093909576813
Vent Type:
Chimney Vent
Width:
30