This product requires certification to purchase.

50000 BTU Natural Gas Unit Heater

Williams

50000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W5002922A
  • Item #4596723
  • Manufacturer Part #5002922A
3.3 out of 5 Customer Rating
Brand image
Williams

50000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W5002922A
  • Item #4596723
  • Manufacturer Part #5002922A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy instant warmth with a fireplace-look vented room heater
  • The fire logs behind the front glass window adds cheer to any room while keeping you warm
  • Includes a thermostat that may be mounted on a wall or on the heater cabinet and a blower
  • Fire logs are completely installed inside the heater and do not require assembly
  • The heater is vented through the roof to the outside (venting material not included)
  • No electricity is needed for operation making it great during power outages
  • Requires Certification

Documents


Specifications

AFUE:
68
AMP:
0.6
BTU:
50000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Configuration:
Front
Flue Size:
4
Fuel Type:
Natural Gas
Height:
32-7/8
Installation Type:
Freestanding
MBH:
50
Material:
Steel
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
093909577056
Vent Type:
Chimney Vent
Width:
30