This product requires certification to purchase.

65000 BTU Natural Gas Unit Heater

Williams

65000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W6501922A
  • Item #4596711
  • Manufacturer Part #6501922A
4 out of 5 Customer Rating
Brand image
Williams

65000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #W6501922A
  • Item #4596711
  • Manufacturer Part #6501922A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy instant warmth with a traditional enclosed vented room heater
  • Includes a thermostat that may be mounted on a wall or on the heater cabinet and a blower
  • The heater is vented through the roof to the outside (venting material not included)
  • No electricity is needed for operation making it great during power outages
  • Requires Certification

Documents


Specifications

AFUE:
70
AMP:
0.6
BTU:
65000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Configuration:
Front
Flue Size:
5
Fuel Type:
Natural Gas
Height:
32-7/8
Installation Type:
Freestanding
MBH:
65
Material:
Steel
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
093909577216
Vent Type:
Chimney Vent
Width:
34