This product requires certification to purchase.

65000 BTU Propane Unit Heater

Williams

65000 BTU Propane Unit Heater

  • Fast #
  • Part #W6501521A
  • Item #4596712
  • Manufacturer Part #6501521A
4.1 out of 5 Customer Rating
Brand image
Williams

65000 BTU Propane Unit Heater

  • Fast #
  • Part #W6501521A
  • Item #4596712
  • Manufacturer Part #6501521A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy instant warmth with a traditional enclosed vented room heater
  • Each heater includes a thermostat that may be mounted on a wall or on the cabinet of the heater and features a matchless pilot igniter and automatic temperature and safety controls
  • The heater is vented through the roof to the outside (venting material not included)
  • No electricity is needed for operation making it great during power outages
  • Requires Certification

Documents


Specifications

AFUE:
70
BTU:
65000
CEC Compliant:
For Sale in CA
Coating:
Aluminum
Configuration:
Front
Flue Size:
5
Fuel Type:
Propane
Height:
32-7/8
Installation Type:
Freestanding
MBH:
65
Material:
Steel
Power Source:
Gas
Proposition 65:
Warning: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
093909577148
Vent Type:
Chimney Vent
Width:
34