Direct Vent 14000 BTU Commercial Furnace
Direct Vent 14000 BTU Commercial Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Attractive styling, economical and safe heating comfort feature low-cost installation and use no inside room air for operation
- All vent material included and operates without electricity
- Great for garages
- Gas Conversion Kit Available
- Heat Exchanger Warranty: Limited 10 Year
- Parts Warranty: 1 Year
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 65
- BTU:
- 14000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Direct Vent
- Depth:
- 7-13/100
- Height:
- 26-3/4
- MBH:
- 14
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 1 Ton
- UPC:
- 093909573898
- Width:
- 18