18 in. 14000 BTU 67% AFUE 1 Ton Direct Vent Natural Gas Furnace
This product has been replaced by
Manufacturer Part #1403822
Direct-Vent 18 in. 14000 BTU 67% AFUE 1 Ton Direct Vent Natural Gas Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Soft-White Powder-Coated Epoxy
- 18" L x 26 3/4" H x 7 1/8" D
- 14000 BTU
- Gas flame is completely sealed inside, away from all contact with room air
- Air necessary for combustion is drawn into the chamber from outside through direct wall vent, and all combustion products are vented directly to the outside
- Only clean, gentle heat, in continuous circulation is delivered into the room
- Windows and doors can stay closed because no room air is used for combustion
- All models include a matchless pilot igniter and a glass observation door
- Optional Accessories: High capacity Blower: W2303
Documents
Specifications
- AFUE:
- 67
- BTU:
- 14000
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Direct-Vent
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 7-1/8
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 26-3/4
- Ignition System:
- Pilot
- MBH:
- 14
- Power Source:
- Gas
- Tonnage:
- 1 Ton
- UL Listed:
- No
- UPC:
- 093909000417
- Volts:
- 115V
- Width:
- 18