This product requires certification to purchase.

Direct Vent 30000 BTU Commercial Furnace

Williams

Direct Vent 30000 BTU Commercial Furnace

  • Fast #
  • Part #W3003821
  • Item #4596708
  • Manufacturer Part #3003821
3.6 out of 5 Customer Rating
Brand image
Williams

Direct Vent 30000 BTU Commercial Furnace

  • Fast #
  • Part #W3003821
  • Item #4596708
  • Manufacturer Part #3003821
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive styling, economical and safe heating comfort feature low-cost installation and use no inside room air for operation
  • All vent material is included and they operate without electricity -- great during power outages
  • Great for garages
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: Limited 10 Year
  • Parts Warranty: 1 Year
  • Requires Certification

Documents


Specifications

AFUE:
75
BTU:
30000
CEC Compliant:
For Sale in CA
Configuration:
Direct Vent
Depth:
10-1/4
Height:
28
MBH:
30
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tonnage:
2.5 Ton
UPC:
093909573737
Width:
32-3/25