This product requires certification to purchase.

35K BTU - Counterflow - Top Vent - Natural Gas Wall Heater

Williams

Forsaire 35K BTU - Counterflow - Top Vent - Natural Gas Wall Heater

  • Fast #
  • Part #W3508232
  • Item #4596761
  • Manufacturer Part #3508232
5 out of 5 Customer Rating
Brand image
Williams

Forsaire 35K BTU - Counterflow - Top Vent - Natural Gas Wall Heater

  • Fast #
  • Part #W3508232
  • Item #4596761
  • Manufacturer Part #3508232
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
  • May be installed freestanding against a wall or recessed in a 16" stud wall space
  • Equipped with a four-foot service cord
  • Thermostat included
  • The heater is vented through the roof to the outside (venting material not included)
  • Intermittent Ignition
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: 10 Years
  • Requires Certification

Specifications

AFUE:
76.00 %
AMP:
0.8
BTU:
35000
BTU Heat Rating:
35000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Forsaire
Condensing:
No
Configuration:
Top Vent
Depth:
10-1/4 in
Energy Star Compliant:
No
Fan Speeds:
1
Flue Size:
4
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
72-1/2 in
Ignition System:
Intermittent Pilot
MBH:
35
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tonnage:
3 Ton
UL Listed:
No
UPC:
093909576011
Vent Type:
Chimney Vent
Volts:
115V
Width:
14-1/8 in