This product requires certification to purchase.

40K BTU - Direct Vent - Natural Gas Wall Heater

Williams

Forsaire 40K BTU - Direct Vent - Natural Gas Wall Heater

  • Fast #
  • Part #W4007332
  • Item #1131434
  • Manufacturer Part #4007332
5 out of 5 Customer Rating
Brand image
Williams

Forsaire 40K BTU - Direct Vent - Natural Gas Wall Heater

  • Fast #
  • Part #W4007332
  • Item #1131434
  • Manufacturer Part #4007332
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Counterflow
  • Intermittent Ignition
  • Soft-White Powder-Coated Epoxy
  • 14 1/8" L x 77 3/8" H x 11 3/4" D
  • Forced-air circulation comfort heating system uses only outside air for combustion
  • Burners are completely sealed within the combustion chamber
  • Combustion is discharged outdoors through the wall, eliminating the expense of a chimney
  • All vent caps include a built-in bird guard
  • All vent material is included
  • Requires Certification

Documents


Specifications

AFUE:
76.5
AMP:
2
BTU:
40000
BTU Heat Rating:
40000 Btu/h
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Forsaire
Condensing:
No
Configuration:
Direct Vent
Depth:
11-3/4
Energy Star Compliant:
No
Fan Speeds:
1
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Height:
77-3/8
Ignition System:
Intermittent Pilot
MBH:
40
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
093909000356
Vent Type:
Direct Vent
Volts:
115V
Width:
14-1/8