Direct Vent 60000 BTU Commercial Furnace
Forsaire Direct Vent 60000 BTU Commercial Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
- Equipped with a four-foot service cord
- Thermostat included
- The heater is vented through the wall directly outdoors (venting material is included)
- Standing pilot
- Frequency: 60 Hz
- Gas Conversion Kit Available
- Heat Exchanger Warranty: 10 Years
- Parts Warranty: 1 Year
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 76.00 %
- AMP:
- 3
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- Forsaire
- Configuration:
- Direct Vent
- Depth:
- 11-3/4 in
- Height:
- 87 in
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 5 Ton
- UPC:
- 093909575861
- Volts:
- 115V
- Width:
- 14-1/8 in