This product requires certification to purchase.

Direct Vent 60000 BTU Commercial Furnace

Williams

Forsaire Direct Vent 60000 BTU Commercial Furnace

  • Fast #
  • Part #W6007732
  • Item #4596732
  • Manufacturer Part #6007732
3.3 out of 5 Customer Rating
Brand image
Williams

Forsaire Direct Vent 60000 BTU Commercial Furnace

  • Fast #
  • Part #W6007732
  • Item #4596732
  • Manufacturer Part #6007732
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature
  • Equipped with a four-foot service cord
  • Thermostat included
  • The heater is vented through the wall directly outdoors (venting material is included)
  • Standing pilot
  • Frequency: 60 Hz
  • Gas Conversion Kit Available
  • Heat Exchanger Warranty: 10 Years
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

AFUE:
76
AMP:
3
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
Forsaire
Configuration:
Direct Vent
Depth:
11-3/4
Height:
87
MBH:
60
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tonnage:
5 Ton
UPC:
093909575854
Volts:
115V
Width:
14-1/8