35000 BTU Propane Unit Heater
35000 BTU Propane Unit Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy instant warmth with a traditional enclosed vented room heater
- Each heater includes a thermostat that may be mounted on a wall or on the cabinet of the heater and features a matchless pilot igniter and automatic temperature and safety controls
- The heater is vented through the roof to the outside (venting material not included)
- No electricity is needed for operation making it great during power outages
Documents
Specifications
- AFUE:
- 68.00 %
- AMP:
- 0.6
- BTU:
- 35000
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Configuration:
- Front
- Flue Size:
- 4
- Fuel Type:
- Propane
- Height:
- 28-7/8 in
- Installation Type:
- Freestanding
- MBH:
- 35
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- Warning: This product can expose you to chemicals including epichlorohydrin, which is known to the State of California to cause cancer and birth defects and/or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 093909576585
- Vent Type:
- Chimney Vent
- Width:
- 25 in