Freestanding Kit for 25096XX
Monterey Plus Freestanding Kit for 25096XX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ideal for remodeling in existing masonry wall construction or when studding is substandard
Documents
Specifications
- BTU:
- 50000
- Brand Model Compatibility:
- 25096XX
- Collection:
- Monterey Plus
- Condensing:
- No
- Configuration:
- Top Vent
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 102 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 093909001544
- Width:
- 18 in