35k BTU - Gas Fired Wall Furnace - LP - 66% AFUE - Single Sided
Monterey 35k BTU - Gas Fired Wall Furnace - LP - 66% AFUE - Single Sided
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Monterey gravity, top-vented wall furnaces require no electricity for operation, a matchless pilot igniter and automatic temperature and safety controls
- Each furnace includes a thermostat that may be mounted on a wall or on the cabinet of the furnace
- The furnace is vented through the roof to the outside (venting material not included) allowing for installation on an interior or exterior wall
Recommended Accessories
Specifications
- AFUE:
- 66
- BTU:
- 35000
- CEC Compliant:
- For Sale in CA
- Collection:
- Monterey
- Configuration:
- Top Vent
- Depth:
- 6
- Fuel Type:
- Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 65-3/4
- MBH:
- 35
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- UPC:
- 093909575649
- Weight:
- 73
- Width:
- 16