50K BTU - Top Vent - Double-Sided - Propone Wall Heater
This product has been replaced by
Manufacturer Part #5009621A
Monterey Plus 50K BTU - Top Vent - Double-Sided - Propone Wall Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Heat Exchanger Warranty: Limited 10 Year
- Parts Warranty: 1 Year
Documents
Specifications
- AFUE:
- 70.00 %
- BTU:
- 50000
- BTU Heat Rating:
- 50000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Monterey Plus
- Condensing:
- No
- Configuration:
- Top Vent
- Depth:
- 12 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 65-3/4 in
- Ignition System:
- Pilot
- MBH:
- 50
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 093909573416
- Vent Type:
- Chimney Vent
- Width:
- 16 in