Top Vent 50000 BTU Commercial Furnace
Monterey Top Vent 50000 BTU Commercial Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Monterey gravity, top-vented wall furnaces require no electricity for operation, a matchless pilot igniter and automatic temperature and safety controls
- Each furnace includes a thermostat that may be mounted on a wall or on the cabinet of the furnace
- The furnace is vented through the roof to the outside (venting material not included) and requires installation on an interior wall
- Designed to heat two adjacent rooms operating with a single thermostat
Specifications
- BTU:
- 50000
- CEC Compliant:
- For Sale in CA
- Collection:
- Monterey
- Configuration:
- Top Vent
- Depth:
- 16
- Height:
- 65-3/4
- MBH:
- 50
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 4 Ton
- UPC:
- 093909575717