This product requires certification to purchase.

Infrared Patio Heater with Tripod - 130-162 sq. ft. Heating Area

Williams

Saratoga Infrared Patio Heater with Tripod - 130-162 sq. ft. Heating Area

  • Fast #
  • Part #WPH1500K
  • Item #10363664
  • Manufacturer Part #PH1500K
5 out of 5 Customer Rating
Brand image
Williams

Saratoga Infrared Patio Heater with Tripod - 130-162 sq. ft. Heating Area

  • Fast #
  • Part #WPH1500K
  • Item #10363664
  • Manufacturer Part #PH1500K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Medium wave infrared for long distance heat
  • 90% low glare for comfort heating
  • Long-life span to 10,000 hours
  • Sturdy aluminum alloy housing - corrosion resistant and not affected by wind
  • Withstands significant amounts of stress
  • High heat resistance to 300°
  • Mirror aluminum reflector with high reflection rate of over 90%
  • Flame retardant plastic cover rated 5VA
  • Industrial grade electronic boards designed for harsh industrial environments
  • Requires Certification

Specifications

Collection:
Saratoga
Color Finish Name:
Black
Material:
Aluminum Alloy
Power Source:
Electric
UPC:
093909015299
Volts:
120V
Watts:
1500 W
Weight:
12.57 lb