Upflow 5 Tons Two-Stage Gas 98000 BTU Furnace
Upflow 5 Tons Two-Stage Gas 98000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Unique wall-mount design
- "Matchless" pilot igniter
- Programmable timer
- Summertime ventilation
- Termination cap (Flue)
- Direct-vent safety
- Heat Exchanger Warranty: Limited 10 Year
- Parts Warranty: 1 Year
Specifications
- A2L Compatible:
- No
- AFUE:
- 72
- BTU:
- 5500
- BTU Heat Rating:
- 7400 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Configuration:
- Direct Vent
- Depth:
- 6-3/4
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Height:
- 22-1/4
- MBH:
- 98
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tonnage:
- 5 Ton
- UPC:
- 093909073879
- Vent Type:
- Direct Vent
- Width:
- 18-7/8