105,000 BTU - Highboy - Direct Drive - Furnace
105,000 BTU - Highboy - Direct Drive - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 85.00 %
- BTU:
- 105000
- Blower Type:
- Direct Drive
- Configuration:
- Highboy
- MBH:
- 105
- Power Source:
- Oil
- Width:
- 22-1/4 in