85% AFUE - 112,000 BTU - Highboy/Horizontal - Furnace
PMP 112 85% AFUE - 112,000 BTU - Highboy/Horizontal - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 85.00 %
- BTU:
- 112000
- CSA Certified:
- Yes
- Collection:
- PMP 112
- Condensing:
- No
- Configuration:
- Highboy, Horizontal
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Two-Stage
- Height:
- 41-1/2 in
- Horsepower:
- 1/2 hp
- MBH:
- 112
- Power Source:
- Oil
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Width:
- 21-3/4 in