1/12 HP 115V Circulator Pump
1/12 HP 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.92
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Flow Rate:
- 19 gpm
- Horsepower:
- 1/12 hp
- Maximum Feet of Head:
- 21
- Pressure - Maximum:
- 140 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- Volts:
- 115V