1/12 HP115V Cast Iron Circulator Pump
1/12 HP115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 0.52, 0.92
- Energy Star Compliant:
- No
- Height:
- 6-3/8 in
- Horsepower:
- 1/12 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/16 in
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 2700
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 110 W
- Weight:
- 6.5 lb
- Width:
- 6-3/8 in