115V Circulator Pump
115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CSA compliant to NSF-372 & NSF-61
- Compact design
- Conserves energy and water
- Optional digital timer
- Quick installation
- 115V power cord included
Documents
Specifications
- Flow Rate:
- 5.5 gpm
- Maximum Feet of Head:
- 9
- Minimum Temperature:
- 32
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Volts:
- 115V