208/230V Cast Iron Circulator Pump
208/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 10.3
- Connection Size:
- 3
- Connection Type:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 290 gpm
- IAPMO Listed:
- No
- Length:
- 14 in
- Maximum Feet of Head:
- 70
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3470
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 97.4 lb