230V 290 gpm 1/2 hp Cast Iron Centrifugal Pump
230V 290 gpm 1/2 hp Cast Iron Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 3
- ASTM:
- ASTM A-48 Class No. 35
- Connection Size:
- 1-1/2
- End Connections:
- Flanged
- Flow Rate:
- 290 gpm
- Horsepower:
- 1/2 hp
- Material:
- Cast Iron
- Maximum Feet of Head:
- 70
- Pump Body Material:
- Cast Iron
- Volts:
- 230V
- Watts:
- 610 W
- Weight:
- 29.3 lb