230V 9/100 hp Single Phase Cast Iron Centrifugal Pump
Stratos 230V 9/100 hp Single Phase Cast Iron Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.13, 0.78
- Collection:
- Stratos
- Connection Size:
- 1-1/4
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 30.8 gpm
- Horsepower:
- 9/100 hp
- IAPMO Listed:
- No
- Impeller:
- Plastic
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 20
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Heating
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 65 W
- Weight:
- 13.2 lb