2-1/2 in. Female x Male NYFD Angle Hose Valve
2-1/2 in. Female x Male NYFD Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 11 in
- Material:
- Brass
- Pressure - Maximum:
- 300 psi
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes