This product requires certification to purchase.

11-1/2 x 11-1/2 in. Aluminum Sauce Pan in Silver

Winco

11-1/2 x 11-1/2 in. Aluminum Sauce Pan in Silver

  • Fast #
  • Part #WASP10
  • Item #9828889
  • Manufacturer Part #ASP-10
4.9 out of 5 Customer Rating
Brand image
Winco

11-1/2 x 11-1/2 in. Aluminum Sauce Pan in Silver

  • Fast #
  • Part #WASP10
  • Item #9828889
  • Manufacturer Part #ASP-10
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3003 aluminum, 3.0 mm thickness
  • 7 and 10 quart pans include helper handle
  • NSF listed
  • Requires Certification

Specifications

Capacity:
10 qt
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
11-1/2 in
Height:
5-3/4 in
Material:
Aluminum
Product Type:
Sauce Pan
Width:
11-1/2 in