8 x 1-1/4 in. Knife
Acero™ 8 x 1-1/4 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Blade Length (in):
- 8 in
- Blade Material:
- Stainless Steel
- Collection:
- Acero™
- Color Finish Name:
- Black
- Handle Material:
- Plastic
- Length:
- 13-1/4 in
- Material:
- Stainless Steel, Plastic
- Tool Type:
- Knife
- Width:
- 1-1/4 in