This product requires certification to purchase.

3/4 x 36 in. Downrod in Brushed Nickel

Wind River Ceiling Fans

3/4 x 36 in. Downrod in Brushed Nickel

  • Fast #
  • Part #WR36N
  • Item #7838230
  • Manufacturer Part #R36N
4.8 out of 5 Customer Rating
Brand image
Wind River Ceiling Fans

3/4 x 36 in. Downrod in Brushed Nickel

  • Fast #
  • Part #WR36N
  • Item #7838230
  • Manufacturer Part #R36N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4
Dimmable:
No
Installation Type:
Ceiling Mount
Length:
36
UL Listed:
No