52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Aeris 52 in. 4-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4625
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Aeris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-2/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1343
- Material:
- Metal, Wood, Plastic
- Material Type:
- Polycarbonate
- Number of Blades:
- 4
- Number of Lights:
- 1
- UPC:
- 845952023444
- Volts:
- 120V
- Watts:
- 62.75