This product requires certification to purchase.

52 in. 26W 5-blade 2-Light Ceiling Fan in Nickel

Wind River Ceiling Fans

Dalton 52 in. 26W 5-blade 2-Light Ceiling Fan in Nickel

  • Fast #
  • Part #WWR1423N
  • Item #7838233
  • Manufacturer Part #WR1423N
4.1 out of 5 Customer Rating
Brand image
Wind River Ceiling Fans

Dalton 52 in. 26W 5-blade 2-Light Ceiling Fan in Nickel

  • Fast #
  • Part #WWR1423N
  • Item #7838233
  • Manufacturer Part #WR1423N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.53
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
5206 ft3/min
Ceiling Fan Blade Finish:
Maple/Walnut
Collection:
Dalton
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
19-2/5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Stone, Wood
Material Type:
Alabaster, Plywood
Number of Blades:
5
Number of Lights:
2
RPM:
181
UL Listed:
No
Volts:
120V
Watts:
13 W