52 in. 3-Blade Indoor Ceiling Fan in Matte Black
Droid 52 in. 3-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 6682
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Droid
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Fan Speeds:
- 4
- Height:
- 12-3/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Angled Mount
- Lighting Style:
- Modern
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 170
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 845952020283
- Volts:
- 120V
- Watts:
- 42