1 gal Multi Surface Disinfectant Sanitizer Cleaner (Case of 4)
1 gal Multi Surface Disinfectant Sanitizer Cleaner (Case of 4)
Frequently Purchased Together
Product Details
- Kills 99.9% of viruses^ and bacteria† when used as directed on hard, non-porous surfaces.
- Perfect for cleaning glass and more!
- Windex® Multi-Surface Disinfectant Sanitizer Cleaner cleans, disinfects and sanitizes. ^Rhinovirus Type 37 (common cold), Influenza A2/Hong Kong (H3N2), Influenza B.†Staphylococcus aureus (Staph), Enterobacter aerogenes (Enterobacter), Escherichia coli (E. coli), Salmonella enterica (Salmonella), Campylobacter jejuni, Listeria monocytogenes (Listeria), Streptococcus pyogenes (Strep).Use pesticides safely. Always read label and product information before use.
- Starts working on dirt even before you wipe
Documents
Specifications
- Application:
- Commercial
- Capacity:
- 128 oz
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 5-5/16 in
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-13/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 11-13/16 in
- Material:
- Liquid
- NSF Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Disinfectant Sanitizer Cleaner
- UL Listed:
- No
- Weight:
- 9.14 lb
- Width:
- 7-21/32 in