This product requires certification to purchase.

20 oz. Foaming Aerosol Glass Cleaner

This product has been replaced by

Windex Translucent Windex Foaming Glass Cleaner Floral Scent 19.7 oz
Windex 19.7 Powerized Aerosol Foaming Glass Cleaner in Floral Scent with Ammonia ( Case of 12)
Manufacturer Part #682276
Windex

20 oz. Foaming Aerosol Glass Cleaner

  • Fast #
  • Part #S696501
  • Item #4441564
  • Manufacturer Part #696501
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Windex Translucent Windex Foaming Glass Cleaner Floral Scent 19.7 oz
Windex 19.7 Powerized Aerosol Foaming Glass Cleaner in Floral Scent with Ammonia ( Case of 12)
Manufacturer Part #682276
Windex

20 oz. Foaming Aerosol Glass Cleaner

  • Fast #
  • Part #S696501
  • Item #4441564
  • Manufacturer Part #696501
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, easy cleaning with Ammonia-D®
  • Won't streak or leave a film
  • Also cleans chrome, stainless steel, Plexiglas® and other hard surfaces
  • Requires Certification

Specifications

SCAQMD Compliant:
No
Size:
20 oz
UPC:
019800901295