32 oz. Floral Scent Trigger Sprayer Glass Cleaner
32 oz. Floral Scent Trigger Sprayer Glass Cleaner
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No streaking or filming
- Effective glass and multi-surface cleaning
- The clean, fresh scent of Windex® glass cleaner makes it pleasing to work with
- Training is easier with Windex® glass cleaner labeled in multiple languages
- Contains no phosphorus, NSF C1 Registered
Documents
Specifications
- Color Finish Name:
- Blue
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 32 oz