100-Sheet 11 in. Perforated Paper Roll Towel in White (Case of 3000)
100-Sheet 11 in. Perforated Paper Roll Towel in White (Case of 3000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium embossing and enhanced absorbency
- For general cleaning
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 11 in
- Material:
- Paper
- Package Quantity:
- Case of 3000
- Product Type:
- Paper Towel Roll
- Width:
- 8-4/5 in