3-1/4 in. (1000 Sheets) 1-ply Toilet Tissue in White
3-1/4 in. (1000 Sheets) 1-ply Toilet Tissue in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Soft, absorbent tissue in attractive individual wrappers
- Safe for sewer and septic systems
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Length:
- 3-1/4
- Material:
- Paper
- Package Quantity:
- 1000 Sheets
- Width:
- 4-1/2