600 ft. 1-ply and Paper Towel Roll in White
600 ft. 1-ply and Paper Towel Roll in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for hard wound towel dispensers
- Multipurpose versatility
- Absorbent
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6-1/2 in
- EPA Compliant:
- Yes
- Length:
- 600 ft
- Material:
- Paper
- Origin:
- Domestic
- Product Type:
- Paper Towel Roll
- Width:
- 8 in