This product requires certification to purchase.

3-3/4 x 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 96)

Windsoft

Windsoft® 3-3/4 x 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 96)

  • Fast #
  • Part #WIN2240
  • Item #6230085
  • Manufacturer Part #WIN 2240
3.1 out of 5 Customer Rating
Brand image
Windsoft

Windsoft® 3-3/4 x 4-1/2 in. 2-Ply Bathroom Tissue in White (Case of 96)

  • Fast #
  • Part #WIN2240
  • Item #6230085
  • Manufacturer Part #WIN 2240
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-ply
  • In individual wrappers
  • 500 sheets per roll; 96 rolls per case
  • Requires Certification

Specifications

Collection:
Windsoft®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
3-3/4 in
Package Quantity:
Pack of 96
UPC:
080000965059
Width:
4-1/2 in