Karcher Br 40/10 16" Scrubber
Saber™ Blade 16 Karcher Br 40/10 16" Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact design provides powerful scrubbing in congested areas
- Two counter-rotating brushes with variable cleaning pressure
- Two squeegees for pick-up in forward or reverse
- Covers 17,000 sq ft/hr
- With 2.5 gal solution tank and 2.5 gal recovery tank
- Easy to understand control system with ergonomic handle
- No tool brush and squeegee removal for easy maintenance
- Down pressure adjustment for effective cleaning on different floor types
- Variety of brushes available for any cleaning application
Specifications
- Brand Model Compatibility:
- BR 40/10
- Cleaning Path:
- 16 in
- Collection:
- Saber™ Blade 16
- Color Finish Category:
- Greys
- Color Finish Name:
- Anthracite Grey
- Diameter:
- 16 in
- Height:
- 15 in
- Horsepower:
- 1-1/2 hp
- Length:
- 20-1/2 in
- Product Type:
- Scrubber
- Weight:
- 66 lb
- Width:
- 18-1/2 in